DESCRIPTION

  • 3-hole 8-16" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Delta Faucet Pivotal™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

D3599LFMPU

Manufacturer Part #: 3599LF-MPU

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in - 16 in
Collection
Pivotal™
Deck Plate Included
No
Depth
8-3/50 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
5-1/2 in
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
5-14/25 in
Spout Type
Rigid
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
8.032

Print