DESCRIPTION

  • 3-hole 8" wall installation
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Delta Faucet Pivotal™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

DT3599LFWL

Manufacturer Part #: T3599LF-WL

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Pivotal™
Deck Plate Included
No
Depth
8-97/100 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Fitting Size 2
1/2 in
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
2-1/4 in
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
7-15/16 in
Spout Type
Rigid
Trim Only
Yes
Type
Faucet
WaterSense Labeled
Yes
Weight
5.82

Print