1-1/2 in. Plastic Adjusting Ring for Classic 100, 110 and 400 Series

You last purchased this on
 
Delta Faucet

1-1/2 in. Plastic Adjusting Ring for Classic 100, 110 and 400 Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1-1/2 in. Plastic Adjusting Ring for Classic 100, 110 and 400 Series

  • Fast #
  • Part #DRP250
  • Item #26190
  • Manufacturer Part #RP250
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • For 100/200/300/400 series
  • For models made since 1969
  • For single handle kitchen decks
  • Requires Certification

Specifications

Brand Model Compatibility:
110, 400 Series, Classic 100
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2 in
Faucet Part Type:
Adjusting Ring
Height:
19/50 in
Material:
Plastic