DESCRIPTION

  • Less lift-rod
  • Non-metallic pop-up drain

Delta Faucet Plastic Pop-Up

DRP41587

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Stainless
Color Finish Category
Stainless Steel
Material
Plastic

Starting at
$26.71
EACH
  • QUANTITY