Plug Button and Screw in Brilliance Polished Brass
Plug Button and Screw in Brilliance Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The arching spout provides a distinctive look to any bath
- 1 3/8 In. maximum deck thickness
- Plug button and screw
- Requires faucet handles models H212, H212CB, H212PB, H216, H216CB or H216PB
- Solid brass construction ensures quality and reliability
- Faucet handles not included
- Precise handle turn allows for easier temperature selection
- No thick deck kit available
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- IAPMO Listed -:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb