DESCRIPTION

Delta Faucet Plug for Push- Button Diverter

DRP2865

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No

Starting at
$21.98
EACH
  • QUANTITY

DOCUMENTS