DESCRIPTION

  • Plug-In Transformer

Delta Faucet Plug-In Transformer

DRP32856

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta 596-LGHGMHDF Lavatory Electronic Faucet
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$40.98
EACH
  • QUANTITY

DOCUMENTS