DESCRIPTION

  • Aids in removal of seats and springs.
  • Also removes spout o-rings.
  • Genuine Delta Repair Part
  • Use of non-Genuine Delta repair part voids warranty

Delta Faucet Plumber Hook

DRP23489

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
WaterSense Labeled
No

Starting at
$2.28
EACH
  • QUANTITY