Pop-Up Drain Assembly in Brilliance Pearl Nickel
Pop-Up Drain Assembly in Brilliance Pearl Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1035-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with lavatory faucets
- Complete drain assembly
- Genuine Delta Repair Part
- For technical assistance, contact 1.800.345.DELTA
- Includes stopper, lift rod & tailpiece
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pearl Nickel
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Pop-Up Drain Assembly
- Vessel Only:
- No
- Weight:
- 1.29 lb