DESCRIPTION

  • 7 1/2" total length
  • Pull up to Divert
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS

Delta Faucet Dryden™ 7-1/2 in. Pull-Up Diverter Tub Spout

DRP52148

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Dryden™
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
NSF Certified
No
Spout Reach
7-1/2 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$74.95
EACH
  • QUANTITY