DESCRIPTION

  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • Sold in pairs

Delta Faucet Fairfax® Porcelain Single Lever Handle

DH777

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Fairfax®
Color Finish
Chrome/Porcelain
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Width
3 in

Starting at
$39.48
EACH
  • QUANTITY

DOCUMENTS