DESCRIPTION

  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • For use with bidet, lavatory and kitchen faucets
  • Sold in pairs

Delta Faucet NeoStyle® Porcelain Small Cross Handle

DH27

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
NeoStyle®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Handle Material
Porcelain
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Width
2-7/10 in

Starting at
Call for Pricing
  • QUANTITY