Delta Faucet

Porter 1.5 gpm Replacement Aerator Insert for 35984LF Double-Handle Widespread Lavatory Faucet in Polished Chrome

Part #DRP62152  |  Item #4141921  |  Manufacturer Part #RP62152

$7.17 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Pallet:  24000

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Porter

Color Finish: Chrome

Color Finish Category: Chromes

Flow Rate: 1.5 gpm

Length: 1 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.06

Width: 1 in