Toilet Tank with Lid in White with Left-Hand Trip Lever
Prelude Toilet Tank with Lid in White with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Prelude
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 11 in
- Length:
- 19-1/2 in
- MA Approved -:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Weight:
- 37.9 lb
- Width:
- 19 in