Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Universal Showering Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Spray settings include: Full body spray, fast massage spray, full spray with massage, high efficiency spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-21/32 in
- EPA Compliant:
- Yes
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-23/64 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/4 in
- Hose Included:
- No
- Pause Control:
- Yes
- Pressure - High:
- 80
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.55 lb