Multi Function Hand Shower in Polished Chrome
This product has been replaced by
Manufacturer Part #59434-18-PK
Premium Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 252-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 2.0 gpm at 80 psi
- Requires hose
- Spray settings: pause, fast massage, full with massage, high-efficiency, full body
- WaterSense® certification promotes water conservation
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Premium
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Plastic
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, Fast Massage, Shampoo Rinsing, Pause, Soft Drench, Soft Drench w/ Full Spray
- Trim Only:
- No
- WaterSense Labeled:
- Yes