DESCRIPTION

  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Drenching spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • 60"-82" Stretchable Hose

Delta Faucet Premium Multi Function Hand Shower in Polished Chrome

D59515

Manufacturer Part #: 59515

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Premium
Depth
3-9/100 in
Faucet Height
9-13/32 in
Faucet Material
Plastic
Flow Rate
2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Hand Shower Flow Rate
2.5
Handle Material
Plastic
Height
9-41/100 in
Hose Included
Yes
Hose Length
82 in
Maximum Height
9-41/100 in
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Aerated, Fast Massage, Full Body, Full Spray w/ Massage, Pause
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
2.233

Print