DESCRIPTION

  • ADA compliant
  • Flow rate: 2.0 gpm at 80 psi
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires rough-in valve
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Spray settings: adjustable full body spray, full body spray, massaging spray, drenching spray
  • WaterSense® certification promotes water conservation

Delta Faucet Pressure Balance Shower Trim (Trim Only)

DT13220SHCCER

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
Brilliance® Polished Brass
Color Finish Category
Brass Tones
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Material
Brass
NSF Certified
No
Showerhead Function
5
Spray Type
Drenching, Full Body, Massaging
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$283.78
EACH
  • QUANTITY