Pressure Balance Shower Trim in Brilliance Polished Brass (Trim Only)

You last purchased this on
 
Delta Faucet

Classic Pressure Balance Shower Trim in Brilliance Polished Brass (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Classic Pressure Balance Shower Trim in Brilliance Polished Brass (Trim Only)

  • Fast #
  • Part #DT13220PBSHCCER
  • Item #4513223
  • Manufacturer Part #T13220-PBSHCCER
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray settings include: Adjustable Full Body spray, Full Body spray, Massaging spray, Drenching spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Flow rate: 2.0 gpm at 80 psi
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Classic
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
7-47/100 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Ceramic Disc
Green Product:
Yes, WaterSense
Handle Material:
Brass
Height:
9-1/2 in
Material:
Brass
Maximum Height:
9-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, Massaging, Drenching
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
2.98 lb