DESCRIPTION

  • ADA compliant
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires rough-in valve

Delta Faucet Addison™ Pressure Balance Shower Trim with Single-Handle (Trim Only)

DT14292LHD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$126.63
EACH
  • QUANTITY