DESCRIPTION

  • For use with MultiChoice Universal rough
  • Handle adjusts temperature
  • Metal lever handle
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Single function 5 1?4" raincan showerhead, 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • Single-function pressure balance cartridge

Brizo Vesi® Pressure Balance Shower Trim with Single Lever Handle (Trim Only)

DT60P240

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Vesi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY