DESCRIPTION

  • 6 1/2" pull-up diverter tub spout
  • For use with MultiChoice Universal rough
  • Handle adjusts temperature
  • Metal lever handle
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Single function 5 1/4" showerhead, 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • Single-function pressure balance cartridge

Delta Faucet Vesi® Pressure Balance Tub and Shower Trim with Single Lever Handle (Trim Only)

DT60P440

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Vesi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Type
Pull Up
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY