DESCRIPTION

Delta Faucet Trinsic® Pressure Balance Tub Trim with Single Lever Handle (Trim Only)

DT14159

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Trinsic®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-1/4 in
Spout Type
Pull Up Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$130.92
EACH
  • QUANTITY