DESCRIPTION

  • Batteries included
  • Batteries included (3 AAA)
  • Digital temperature display with color indication
  • Fahrenheit and Celsius options at install
  • Handle adjusts temperature
  • Order MultiChoice® universal rough-in separately
  • Order handle separately
  • Single function pressure balance cartridge
  • Temp2O® technology

Delta Faucet Pressure Balancing Valve Only

DT14000T2OLHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Universal
End Connections
Universal
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
7-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-15/16 in

Starting at
$161.45
EACH
  • QUANTITY