Pressure Balancing Valve Only in Polished Chrome (Less Handle)
Pressure Balancing Valve Only in Polished Chrome (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Order MultiChoice® universal rough-in separately
- Temp2O® technology
- Single function pressure balance cartridge
- Order handle separately
- Batteries included (3 AAA)
- Fahrenheit and Celsius options at install
- Batteries included
- Digital temperature display with color indication
- Handle adjusts temperature
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Connection:
- Universal
- Faucet Height:
- 8 in
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Height:
- 8 in
- Maximum Height:
- 8 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Sink Material:
- Brass
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.45 lb