DESCRIPTION

  • ADA compliant
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires rough-in valve

Delta Faucet Pressure Balancing Valve Trim

DT14052

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$164.81
EACH
  • QUANTITY