Non-Diverter Decorative Tub Spout in Polished Chrome
Providence Non-Diverter Decorative Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 7/8" long
- Solid brass construction
- Non-diverter tub spout
- Coordinates with Baliza, Providence and Tresa Collections
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Providence
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.7 lb