0.5 gpm 1-Hole Electronic Lavatory Faucet with Sensing Technology in Polished Chrome
Proximity™ 0.5 gpm 1-Hole Electronic Lavatory Faucet with Sensing Technology in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 4-11/25" L x 4-9/10" H
- Hands-free activation
- Single-hole installation
- Max deck thickness: 1-1/2"
- Surface mounted control box
- Mixing valve required
- Adjustable sensing range, auto shut-off, metering mode, and periodic rinse feature
- Entire spout is sensor
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A117.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Proximity™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Centerset
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-7/10 in
- Spout Reach:
- 4-11/25 in
- Trim Only:
- No
- WaterSense Labeled:
- No