1.5 gpm 1-Hole Sensing Technology Lavatory Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Delta Faucet

Proximity™ 1.5 gpm 1-Hole Sensing Technology Lavatory Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Proximity™ 1.5 gpm 1-Hole Sensing Technology Lavatory Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #D601T050
  • Item #3985486
  • Manufacturer Part #601T050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 4-11/25" L x 4-9/10" H
  • Max deck thickness: 1-1/2"
  • Single-hole installation
  • Mixing valve required
  • Adjustable sensing range, auto shut-off, metering mode, and periodic rinse feature
  • Surface mounted control box
  • Entire spout is sensor
  • Hands-free activation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
Battery Size:
4C
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Proximity™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Flow Rate:
0.5 gpm
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
3-4/5 in
Spout Reach:
4-11/25 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
6.45 lb
Width:
13-1/2 in