DESCRIPTION

  • Automatic water flow shut-off after four minutes helps conserve water
  • Battery operated (6 AA included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Optional A/C adapter EP73954 may be ordered separately
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water

Delta Faucet Essa™ Pull-Down Bar or Prep Faucet with Single Lever Handle

D9913TDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Essa™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Blade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
14-1/2 in
Spout Reach
6-5/8 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No
WaterSense Labeled
No

Starting at
$417.69
EACH
  • QUANTITY