DESCRIPTION

  • Chrome finish
  • Flow rate: 1.8 gpm at 60 psi
  • Includes 10-3/4" escutcheon base
  • Lever handles
  • Pull-out spray wand provides 38" reach
  • Spout height: 8"
  • Spout reach: 9"
  • Spout swivels 120°

Delta Faucet Signature™ Pull-Out Kitchen Faucet

D472DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Signature™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-5/8 in
Spout Reach
9 in
Spout Swivel
120°
Spout Type
Swivel
Trim Only
No

Starting at
$301.94
EACH
  • QUANTITY