DESCRIPTION

Delta Faucet Pull-Up Diverter Tub Spout

DRP52153

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Material
Plastic
NSF Certified
No
Spout Reach
6-1/2 in
Spout Type
Diverter

Starting at
$64.42
EACH
  • QUANTITY