DESCRIPTION

  • Pull-up diverter

Delta Faucet Silverton Pull-Up Diverter Tub Spout

DRP72857

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Silverton
Color Finish
Chrome
Color Finish Category
Chromes
Material
Metal
NSF Certified
No
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY