Handle Kit in Polished Chrome
Leland Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually
- Finish guaranteed not to tarnish or corrode
- Metal lever handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Metal Lever
- IAPMO Listed -:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.65 lb
- Width:
- 3 in