DESCRIPTION

  • For 600 tub/shower series
  • Push button diverter

Delta Faucet 600 Series Push-Button Escutcheon

DRP6046

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
600 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.2
EACH
  • QUANTITY