DESCRIPTION

Delta Faucet Push Pop Assembly

D33W576

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$54.41
EACH
  • QUANTITY