Push Pop-Up Assembly in Brilliance Polished Nickel
Push Pop-Up Assembly in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The chrome finish is popular across all decor styles in the kitchen and bath thanks to its stunning gloss and innate versatility
- You can install with confidence, knowing Delta® products are backed by our lifetime limited warranty
- This push pop-up drain assembly is simple to install, operate and clean
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Fits Pipe Size:
- 1-1/4 in
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Pop-Up Drain Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-1/8 in
- Style:
- Traditional
- Tailpiece Length:
- 5-1/2 in
- Tailpiece Style:
- Straight
- Vessel Only:
- Yes
- Weight:
- 0.765 lb