DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • Fits sink with standard drain hole size
  • For use with lavatory sinks without overflow drain holes

Delta Faucet Push Pop-Up Drain Assembly (Less Overflow)

D72172

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Aged Pewter
Color Finish Category
Pewter Tones
Diameter
2-3/4 in
IsAcceptableImage
Length
6-13/16 in
Material
Metal
Width
2-3/4 in

Starting at
$49.54
EACH
  • QUANTITY

DOCUMENTS