2-3/4 x 3-39/64 in. Bathroom Sink Drain in Polished Nickel
2-3/4 x 3-39/64 in. Bathroom Sink Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits sink with standard drain hole size
- With overflow holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Height:
- 7-4/25 in
- Material:
- Brass
- Maximum Height:
- 7-4/25 in
- NSF Certified:
- No
- Overflow Included:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-3/4 in
- Tailpiece Length:
- 3-39/64 in
- Tailpiece Style:
- Straight
- Weight:
- 1.095 lb