DESCRIPTION

  • 13-1/2" maximum vertical adjustment
  • 7-3/4" maximum horizontal adjustment
  • 7-3/4In. maximum horizontal adjustment
  • Trip lever drain mechanism for tub fill

Delta Faucet Classic® PVC Trip Lever Bath Waste

DRP391

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-409
CSA Certified
Yes
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Plastic

Starting at
$56.12
EACH
  • QUANTITY