Single Function H2Okinetic® Showerhead in Brilliance® Stainless
Universal Showering Single Function H2Okinetic® Showerhead in Brilliance® Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 816-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Installs in minutes
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Single-setting shower head
- H2Okinetic® spray creates a shower with more warmth, coverage and intensity
- Spray settings include: H2Okinetic® spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 6-3/50 in
- Diameter:
- 6 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 2-39/50 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb