DESCRIPTION

  • Fixes reverse supply installations.
  • For use with single handle knob lavatory faucets.
  • Genuine Delta Repair Part
  • Matching tub/shower, jetted shower and Roman tub faucets provide complete coordination
  • Precise handle turn allows for accurate temperature selection
  • Replaces original RP212 ball.

Delta Faucet Reverse Ball Assembly

DRP16423

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta Faucet 567LF-PP Single Handle Lavatory Faucet
CARB OTC LEED Compliant
No
GSA Approved
No
Handle Type
Knob
Height
1 in
IAPMO Listed
No
IsAcceptableImage
Length
5-1/2 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
WaterSense Labeled
No
Width
3-1/4 in

Starting at
$25.76
EACH
  • QUANTITY