Single Function Hand Shower in Venetian Bronze

You last purchased this on
 
Delta Faucet

Single Function Hand Shower in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D55421RB
  • Item #4436147
  • Manufacturer Part #55421-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® certification promotes water conservation
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Deck Plate Included:
No
Depth:
7-59/100 in
Faucet Height:
11-7/16 in
Faucet Material:
Plastic
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Handle Material:
Plastic
Height:
12-9/100 in
Hose Included:
Yes
Hose Length:
82 in
Material:
Plastic
Maximum Height:
12-9/100 in
Pause Control:
Yes
Product Type:
Faucet
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
Type:
Faucet
WaterSense Labeled:
Yes
Weight:
1.8 lb