• Cart

DESCRIPTION

  • Assembled dimensions: 2-1/2 in. H x 2-5/16 in. D x 2-3/16 in. W
  • Extends 2-5/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Windemere bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Windemere® Robe Hook

D70035

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Windemere®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Height
2-1/2 in
Material
Zinc

Starting at
$19.83
EACH
  • QUANTITY

DOCUMENTS