DESCRIPTION

  • Limited lifetime warranty
  • Mounting hardware included

Delta Faucet Leland® Robe Hook

D77835

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Leland®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Depth
5 in
Height
4-27/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-27/64 in
Material
Metal
Width
2-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY