DESCRIPTION

  • Assembled dimensions: 4-5/8 in. H x 3-7/8 in. D x 2-1/2 in. W
  • Extends 3-7/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Cassidy bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Cassidy™ Robe Hook

D79735

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
$23.36
EACH
  • QUANTITY

DOCUMENTS