DESCRIPTION

  • Assembled dimensions: 2-1/2" x 2-5/16" x 2-3/16"
  • Extends 2-5/16" from wall
  • Includes mounting hardware and template

Delta Faucet Robe Hook

DEL70035

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Zinc

Starting at
$14.87
EACH
  • QUANTITY

DOCUMENTS