DESCRIPTION

  • Flexible deck or ledge mount
  • Trim only

Delta Faucet Leland® Roman Tub Faucet 3 Hole 2-Handle Lever Deck or Ledge Mount

DT2775

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
8-1/4 in
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY