DESCRIPTION

  • Installation: 3 hole
  • Requires rough-in R2707 for 3-hole or R4707 for 4-hole
  • Rigid slip-on spout

Delta Faucet Linden™ 3-Hole Roman Tub Faucet Double Lever Handle (Trim Only)

DT2794

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Linden™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-1/2 in
Spout Reach
8-3/8 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$220.92
EACH
  • QUANTITY