DESCRIPTION

  • Chrome finish
  • Flow rate: 2.0 gpm at 80 psi
  • Hand-held shower with built-in diverter
  • Handle type: lever
  • Includes double check valves for backflow prevention
  • Installation: 4 hole
  • Requires: rough-in valve DR4707
  • Rigid slip-on diverter spout
  • Trim kit

Delta Faucet Compel® 4-Hole Roman Tub Faucet with Hand Shower and Double Lever Handle Deckmount (Trim Only)

DT4761

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Compel®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Type
Lever
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
8-3/4 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
No

Starting at
$369.56
EACH
  • QUANTITY